Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 2-1/16
Mfr # 4T-28584
Zoro # G408637669
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1 in
- Cage Material Chrome Steel
- Shaft Fillet Radius 0.14 in
- Inside Diameter 2.963 in
- Minimum Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-28584
- Zoro # G408637669
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1 in |
Shaft Fillet Radius | 0.14 in |
Inside Diameter | 2.963 in |
Bore Diameter | 2 1/16 in |
Outside Diameter | 3.43 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | 28584 |
Compatible Cup Manufacturer Part Number | 28520, 28521 |
Bore Type | Tapered |
System of Measurement | Inch |
Static Load Capacity | 26,100 lbf |
Ring Material | Carbon Steel |
Roller Material | Carbon Steel |
Number of Rows | One |
Standards | ABMA/ANSI |
Maximum Temperature | 250 Degrees F |
Dynamic Load Capacity | 18,800 lbf |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 28584, Bore Diameter 2 1/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28520, 28521, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,800 lbf, Inside Diameter 2.963 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- DAYTON 8/B195 Banded V-Belt, 198" Outside Length, 21/32" Top Width, 7 Ribs (54TY40)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 (LM67048/LM67010)
- NTN NTN 41125, Tapered Roller Bearing Cone 1125 In Id X 0955 In W (41125)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- NTN Tapered Roller Bearing Cone, 3578 (3578)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- Ntn Roller Bearings