Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 15117
Mfr # 15117
Zoro # G0187655
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.1806 in
- Cone Width 0.813 in
- Max. Shaft Fillet Radius (In.) 0.05 in
- Dynamic Load Capacity (Lb.) 10,500 lb
- Static Load Capacity (Lb.) 12,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 15117
- Zoro # G0187655
- UPC # 4547359515312
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.1806 in |
Cone Width | 0.813 in |
Max. Shaft Fillet Radius (In.) | 0.05 in |
Outside Diameter | 2.283 in |
Inside Diameter | 1.181 in |
Shaft Fillet Radius | 1.3 mm |
Bore Diameter | 1 11/64 in |
Bore Diameter Tolerance | +0 to 0.013 mm |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 15117, Bore Diameter 1 11/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX16, Compatible Cup Manufacturer Part Number 15245, Cone Width 0.813 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.283 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0 to 0.013 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-12 (8MGT-1280-12)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20641 (04Z-10C)
- CONTINENTAL 3/4" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-500)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- NTN Taper Roller Bearing Cup, 2 23/64in Bore (14276)
- NTN Tapered Roller Bearing Cones (M12649)
- NTN NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (HM804848)
- NTN Tapered Roller Bearing Cones (3478)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- Ntn Tapered Roller Bearings