Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 14138A
Mfr # 14138A
Zoro # G0184155
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.375 in
- Cone Width 0.771 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 10,900 lb
- Static Load Capacity (Lb.) 13,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 14138A
- Zoro # G0184155
- UPC # 4547359515022
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.375 in |
Cone Width | 0.771 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Outside Diameter | 2.48 in |
Bore Diameter | 1 3/8 in |
Inside Diameter | 1.375 in |
Shaft Fillet Radius | 0.14 in |
Bore Diameter Tolerance | +0.0008 to -0.0000 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 14138A, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX09, Compatible Cup Manufacturer Part Number 14272, 14273, 14274, 14274A, 14276, 14277, 14282, 14283, 14284, 14299, Cone Width 0.771 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.48 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, 1090T Grid (1090G)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- NTN Tapered Roller Bearing Cones (25820)
- NTN NTN 25577, Tapered Roller Bearing Cone 1688 In Id X 1 In W (25577)
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- NTN Tapered Roller Bearing Cones (26881)
- NTN NTN HM88610, Tapered Roller Bearing Cup Single Cup 28438 In Od X 07812 In W Case Carburized Steel (HM88610)
- NTN Taper Roller Bearing Cup, 2 5/8in Bore (LM501310)
- TIMKEN TIM-97450, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 97450 (97450)
- Ntn Tapered Roller Bearings