Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 14123A
Mfr # 14123A
Zoro # G7618196
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Cone Width 1.052 in
- Max. Shaft Fillet Radius (In.) 0.17 in
- Dynamic Load Capacity (Lb.) 10,900 lb
- Static Load Capacity (Lb.) 13,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 14123A
- Zoro # G7618196
- UPC # 4547359514858
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Cone Width | 1.052 in |
Max. Shaft Fillet Radius (In.) | 0.17 in |
Outside Diameter | 2.618 in |
Shaft Fillet Radius | 0.17 in |
Bore Diameter | 1 1/4 in |
Inside Diameter | 1.25 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 14123A, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 14299, Cone Width 1.052 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.618 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 48.5 kN, Inside Diameter 1.25 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/8 In (P1X1 1/8)
- SPEEDAIRE Check Valve (PN22N071G)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- NTN NTN 3994, Tapered Roller Bearing Cone 2625 In Id X 1183 In W (3994)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- NTN Tapered Roller Bearing Assy., 30202 (30202)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- NTN Tapered Roller Bearing Assy., 20 mm (32010XU)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- MOLINE BEARING Take-Up Brg, 1 15/16 in Bore, Steel Insert (19351115)
- Ntn Tapered Roller Bearings