Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 13/16
Mfr # 4T-12580
Zoro # G008637656
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.781 in
- Cage Material Chrome Steel
- Shaft Fillet Radius 0.06 in
- Number of Rows One
- Bore Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-12580
- Zoro # G008637656
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.781 in |
Shaft Fillet Radius | 0.06 in |
Bore Diameter | 13/16 in |
Inside Diameter | 1.494 in |
Outside Diameter | 1.79 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Number of Rows | One |
Bearing Industry Number | 12580 |
Ring Material | Carbon Steel |
Minimum Temperature | -40 Degrees F |
Roller Material | Carbon Steel |
System of Measurement | Inch |
Static Load Capacity | 8,750 lbf |
Maximum Temperature | 250 Degrees F |
Standards | ABMA/ANSI |
Bore Type | Tapered |
Dynamic Load Capacity | 8,450 lbf |
Compatible Cup Manufacturer Part Number | 12520 |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 12580, Bore Diameter 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 12520, Cone Width 0.781 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.79 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,450 lbf, Inside Diameter 1.494 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Rack And Pinion Mount Bushing, TD5067W (TD5067W)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- BERLISS 35mm x 80mm x 21mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6307-2RS BERLISS)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- NTN Tapered Roller Bearing Cup (4T-HM88510PX2)
- NTN NTN 4T-H715345, Tapered Roller Bearing Cone 28125 In Id X 18125 In W (4T-H715345)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN Tapered Roller Brg Cone - 4.25 In Id X 0.844 In W (4T-37425)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- Ntn Tapered Roller Bearings