Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 1-5/8
Mfr # 4T-44162
Zoro # G608637810
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.933 in
- Cage Material Chrome Steel
- Bore Diameter 1 5/8 in
- Bore Type Tapered
- Number of Rows One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-44162
- Zoro # G608637810
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.933 in |
Bore Diameter | 1 5/8 in |
Outside Diameter | 2.95 in |
Inside Diameter | 2.565 in |
Shaft Fillet Radius | 0.09 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Bore Type | Tapered |
Number of Rows | One |
Standards | ABMA/ANSI |
Static Load Capacity | 17,500 lbf |
Compatible Cup Manufacturer Part Number | 44348 |
Roller Material | Carbon Steel |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | 44162 |
System of Measurement | Inch |
Ring Material | Carbon Steel |
Dynamic Load Capacity | 15,800 lbf |
Maximum Temperature | 250 Degrees F |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 44162, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 44348, Cone Width 0.933 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,800 lbf, Inside Diameter 2.565 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- CARLISLE AX39 Gold-Ribbon Cog-Belt (AX39)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- NTN Tapered Roller Bearing Assy., 4T-30205 (30205)
- NTN Tapered Roller Bearing Cones (759)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- NTN NTN LM29748, Tapered Roller Bearing Cone 15 In Id X 072 In W (LM29748)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- Ntn Roller Bearings