Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 1
Mfr # 4T-15578
Zoro # G408637782
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.687 in
- Cage Material Chrome Steel
- Maximum Temperature 250 Degrees F
- Bore Diameter 1 in
- Bore Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-15578
- Zoro # G408637782
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.687 in |
Bore Diameter | 1 in |
Inside Diameter | 1.81 in |
Shaft Fillet Radius | 0.05 in |
Outside Diameter | 1.28 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Maximum Temperature | 250 Degrees F |
Bore Type | Tapered |
Roller Material | Carbon Steel |
Dynamic Load Capacity | 8,900 lbf |
Standards | ABMA/ANSI |
Number of Rows | One |
Minimum Temperature | -40 Degrees F |
Ring Material | Carbon Steel |
Bearing Industry Number | 15578 |
Static Load Capacity | 10,200 lbf |
System of Measurement | Inch |
Compatible Cup Manufacturer Part Number | 15520, 15523 |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 15578, Bore Diameter 1 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 15520, 15523, Cone Width 0.687 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,900 lbf, Inside Diameter 1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4Z730 Flange Mount Bearing (2 Bolt) (4X730)
- D&D 44 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A42.5/4L445)
- SUPCO MultiPlus Dual Brand V Belt, A32 (A32)
- FESTO Lubricator LOE-1/2-D-MIDI-NPT (LOE-1/2-D-MIDI-NPT)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- NTN NTN 4T-H715345, Tapered Roller Bearing Cone 28125 In Id X 18125 In W (4T-H715345)
- NTN Tapered Roller Bearing Cones (2789)
- NTN Taper Roller Bearing Cone, 2.625 Bore In (HM212049)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- Ntn Roller Bearings