Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 1-3/8
Mfr # 4T-31594
Zoro # G208638330
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.125 in
- Cage Material Chrome Steel
- Outside Diameter 2.83 in
- Maximum Temperature 250 Degrees F
- Ring Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-31594
- Zoro # G208638330
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.125 in |
Outside Diameter | 2.83 in |
Shaft Fillet Radius | 0.06 in |
Bore Diameter | 1 3/8 in |
Inside Diameter | 2.287 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Maximum Temperature | 250 Degrees F |
Ring Material | Carbon Steel |
Static Load Capacity | 21,800 lbf |
Bearing Industry Number | 31594 |
Number of Rows | One |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Roller Material | Carbon Steel |
Dynamic Load Capacity | 18,100 lbf |
Compatible Cup Manufacturer Part Number | 31520 |
Standards | ABMA/ANSI |
Bore Type | Tapered |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 31594, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 31520, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.83 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,100 lbf, Inside Diameter 2.287 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- FESTO Standards-Based Cylinder DSNU-25-125-PPS-A (DSNU-25-125-PPS-A)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 12 qt. (610-1366)
- NTN Taper Roller Bearing Cup, 3 1/2in Bore (382A)
- NTN NTN 2780, Tapered Roller Bearing Cone 14365 In Id X 101 In W (2780)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- NTN NTN 4T-47896, Tapered Roller Bearing Cone 375 In Id X 1375 In W (4T-47896)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- NTN Tapered Roller Bearing Cone, 2-1/16 (4T-28584)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- Ntn Roller Bearings