Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 1-1/4
Mfr # 4T-2580
Zoro # G808638068
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.998 in
- Cage Material Chrome Steel
- Number of Rows One
- Ring Material Carbon Steel
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-2580
- Zoro # G808638068
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.998 in |
Inside Diameter | 2.167 in |
Outside Diameter | 2.52 in |
Shaft Fillet Radius | 0.03 in |
Bore Diameter | 1 1/4 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Number of Rows | One |
Ring Material | Carbon Steel |
Maximum Temperature | 250 Degrees F |
Compatible Cup Manufacturer Part Number | 2520, 2523D, 2523S |
Standards | ABMA/ANSI |
System of Measurement | Inch |
Static Load Capacity | 18,300 lbf |
Roller Material | Carbon Steel |
Bearing Industry Number | 2580 |
Minimum Temperature | -40 Degrees F |
Dynamic Load Capacity | 15,500 lbf |
Bore Type | Tapered |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 2580, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2520, 2523D, 2523S, Cone Width 0.998 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.52 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor1/25HP 3000RPM 115V 3.3"Dia (D210)
- TOMPKINS Hydraulic Fitting-Steel16MOR-06FOR (6410-16-06)
- DAYTON 3L470 V-Belt, 47" Outside Length, 3/8" Top Width, 1 Ribs (3L470)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- NTN Tapered Roller Bearing Cones (99575)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- NTN Tapered Roller Bearing Cone, 25580 (25580)
- NTN NTN 28622, Tapered Roller Bearing Cup Single Cup 38437 In Od X 07656 In W Case Carburized Steel (28622)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- KOYO Tapered Roller, Cup, 7.875inOD, 1.625inW (48620)
- Ntn Roller Bearings