Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-27880
Zoro # G408637997
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.933 in
- Cage Material Chrome Steel
- Number of Rows One
- System of Measurement Inch
- Inside Diameter 2.376 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-27880
- Zoro # G408637997
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.933 in |
Inside Diameter | 2.376 in |
Bore Diameter | 1 1/2 in |
Shaft Fillet Radius | 0.03 in |
Outside Diameter | 2.95 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Number of Rows | One |
System of Measurement | Inch |
Standards | ABMA/ANSI |
Ring Material | Carbon Steel |
Maximum Temperature | 250 Degrees F |
Dynamic Load Capacity | 15,100 lbf |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | 27880 |
Roller Material | Carbon Steel |
Static Load Capacity | 18,500 lbf |
Bore Type | Tapered |
Compatible Cup Manufacturer Part Number | 27820 |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 27880, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 27820, Cone Width 0.933 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,100 lbf, Inside Diameter 2.376 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- INA Needle Brg, Drawn Cup, Bore 4mm, OD 8mm (HK0408-B)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN NTN 16284, Tapered Roller Bearing Cup Single Cup 2844 In Od X 0625 In W Case Carburized Steel (16284)
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- NTN Tapered Roller Bearing Assy., 4T-33205 (33205)
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- TIMKEN TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UBD (JRM58049-90UBD)
- Ntn Roller Bearings