Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 07100
Mfr # 07100
Zoro # G7618275
original price:
$27.00
39% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Cone Width 0.561 in
- Max. Shaft Fillet Radius (In.) 0.04 in
- Dynamic Load Capacity (Lb.) 5,850 lb
- Static Load Capacity (Lb.) 6,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 07100
- Zoro # G7618275
- UPC # 4547359511833
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Cone Width | 0.561 in |
Max. Shaft Fillet Radius (In.) | 0.04 in |
Shaft Fillet Radius | 0.039 in |
Bore Diameter | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1.85 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 07100, Bore Diameter 1 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PW96, Compatible Cup Manufacturer Part Number 07196, Cone Width 0.561 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.85 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 28.8 kN, Inside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Renewal Parts, Td-Tdt-Txt4 Output Seal 244202, 244210 (244210)
- GLOBAL GRC-031 Set Screw Coupling (GRC-031)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.00" OD (3V501)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- NTN Cone & Cup - 35 Mm Id X 72 Mm Od X 24.25 Mm W; Single Row; Case Carburized Steel (32207)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- NTN NTN 30307, Cone Cup 35 Mm Id X 80 Mm Od X 2275 Mm W Single Row Case Carburized Steel (30307)
- NTN Tapered Roller Bearing Cone, JLM714149 (JLM714149)
- NTN Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel (32009 X ST3 PX5)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- Ntn Tapered Roller Bearings