Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 07087
Mfr # 07087
Zoro # G7618546
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.875 in
- Cone Width 0.561 in
- Max. Shaft Fillet Radius (In.) 0.05 in
- Dynamic Load Capacity (Lb.) 5,850 lb
- Static Load Capacity (Lb.) 6,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 07087
- Zoro # G7618546
- UPC # 4547359511765
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 in |
Cone Width | 0.561 in |
Max. Shaft Fillet Radius (In.) | 0.05 in |
Bore Diameter | 7/8 in |
Inside Diameter | 0.875 in |
Outside Diameter | 1.85 in |
Shaft Fillet Radius | 0.051 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 07087, Bore Diameter 7/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PW96, Compatible Cup Manufacturer Part Number 07196, Cone Width 0.561 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.85 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 28.8 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309ZZEC3 (6309ZZEC3)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- NTN NTN 28682, Tapered Roller Bearing Cone 225 In Id X 09688 In W (28682)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- NTN NTN 56662, Tapered Roller Bearing Cup Single Cup 6625 In Od X 10625 In WCase Carburized Steel (56662)
- NTN NTN 25577, Tapered Roller Bearing Cone 1688 In Id X 1 In W (25577)
- NTN NTN 4T 2777, Tapered Roller Bearing Cone 15 In Id X 101 In W (4T 2777)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- Ntn Tapered Roller Bearings