Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 4T-32306
Mfr # 32306
Zoro # G0745290
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 23 mm
- Cone Width 27 mm
- Dynamic Load Capacity (Lb.) 18,200 lb
- Static Load Capacity (Lb.) 20,200 lb
- Cone Width (mm) 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 32306
- Zoro # G0745290
- UPC # 4547359003512
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 23 mm |
Cone Width | 27 mm |
Cone Width (mm) | 23 mm |
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 72 mm |
Bore Diameter | 30 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Overall Width | 28.75 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | -0.016/0.000 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 32306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 27 mm, Cup Width 23 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 28.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- LENZ Replacement Elements: 25 Micron, 150 PSI, 55 GPM, 1 1/2 in.-16 UNF (221014)
- DAYTON 3VX400 Cogged V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (2L385)
- NTN Tapered Roller Bearing Cone, LM501349 (LM501349)
- NTN Tapered Roller Bearing Cones (2789)
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- NTN Taper Roller Bearing Cup, 2 23/64in Bore (14276)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- TIMKEN TRB Single Cone <4 OD, 5565-2 (5565-2)
- Ntn Roller Bearings