Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 4T-30211
Mfr # 30211
Zoro # G0745327
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 18 mm
- Cone Width 21 mm
- Dynamic Load Capacity (Lb.) 20,900 lb
- Static Load Capacity (Lb.) 24,900 lb
- Cone Width (mm) 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 30211
- Zoro # G0745327
- UPC # 4547359003239
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 18 mm |
Cone Width | 21 mm |
Cone Width (mm) | 18 mm |
Bore Dia. (mm) | 55 mm |
Outside Dia. (mm) | 100 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter | 100 mm |
Bore Diameter | 55 mm |
Overall Width | 22.75 mm |
Housing Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | -0.015/0.000 mm |
Outside Diameter Tolerance | -0.018/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 30211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 21 mm, Cup Width 18 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 22.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6006Z, Deep Groove BBear, Single Row 90Mm, 6006Z (6006Z)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- HHIP TPG-324 C-6 TiN Coated Carbide Insert (6020-1324)
- SPEEDAIRE Valve Part Kit (1R397)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- NTN Taper Roller Bearing Cup, 2 13/64in Bore (15250)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- NTN Tapered Roller Bearing Cone, 2-1/16 (4T-28584)
- NTN NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (HM804848)
- NTN Tapered Roller Bearing Assy., 20 mm (32010XU)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (779)
- Ntn Roller Bearings