Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 4T-30206
Mfr # 30206
Zoro # G0745430
original price:
$36.17
25% off
new price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 14 mm
- Cone Width 16 mm
- Dynamic Load Capacity (Lb.) 9,800 lb
- Static Load Capacity (Lb.) 10,800 lb
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 30206
- Zoro # G0745430
- UPC # 4547359003185
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 14 mm |
Cone Width | 16 mm |
Bore Dia. (mm) | 30 mm |
Cone Width (mm) | 14 mm |
Outside Dia. (mm) | 62 mm |
Bore Diameter | 30 mm |
Outside Diameter | 62 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 17.25 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Outside Diameter Tolerance | -0.016/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 30206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 16 mm, Cup Width 14 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 17.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- ZORO SELECT Hose Clamp, Interlocked, SAE 20, PK10 (43263)
- OREGON SpeedCut Nano Conversion Kit, 16IN 325LP for Echo CS 303T (637258)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- NTN Tapered Roller Bearing Cone, LM12749 (LM12749)
- NTN Tapered Roller Bearing Cone, 2-1/16 (4T-28584)
- NTN Tapered Roller Bearing Assy., 4T-30205 (30205)
- NTN Taper Roller Bearing Cup, OD 2.328 In (4T-L68110)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- NTN Tapered Roller Bearing Assy., 4T-32005X (32005X)
- TIMKEN 32306, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32306)
- Ntn Roller Bearings