Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 32 mm
Mfr # 32018XU
Zoro # G408638239
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 24 mm
- Cone Width 32 mm
- Bore Diameter 90 mm
- Shaft Fillet Radius 2 mm
- Number of Rows One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 32018XU
- Zoro # G408638239
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 24 mm |
Cone Width | 32 mm |
Bore Diameter | 90 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 140 mm |
Overall Width | 32 mm |
Bore Diameter Tolerance | -0.020/0.000 mm |
Outside Diameter Tolerance | -0.020/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 32018X, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 32 mm, Cup Width 24 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 32 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC ADPTR1/2""X1/2"" (39004380)
- FESTO Push-In Connector QS-8-4 (QS-8-4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-608)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- NTN Taper Roller Bearing Cup, 3 17/32in Bore (JHM807012)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- NTN NTN 4T LM806649, Tapered Roller Bearing Cone 2125 In Id X 075 In W (4T LM806649)
- NTN Tapered Roller Bearing Cup - Single Cup; 1.781 In Od X 0.475 In W; Case Carburized Steel (LM12710 W/LM12749)
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- Ntn Roller Bearings