Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 29.25 mm
Mfr # 4T-30310D
Zoro # G408637720
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 19 mm
- Cone Width 27 mm
- Maximum Temperature 250 Degrees F
- Shaft Fillet Radius 2 mm
- Bore Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 4T-30310D
- Zoro # G408637720
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 19 mm |
Cone Width | 27 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Overall Width | 29.25 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 110 mm |
Outside Diameter Tolerance | -0.018/0.000 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 31310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 27 mm, Cup Width 19 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 29.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- ENERPAC CL913900SR, SERVICE KIT (CL913900SR)
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 17'' (3L170)
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- NTN Tapered Roller Bearing Cone, 3982 (3982)
- NTN Tapered Roller Bearing Cone, 14138A (14138A)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Assembly 4-8 OD (3919RB 9-77 K95582)
- Ntn Tapered Roller Bearings