Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 28 mm
Mfr # 4T-33207
Zoro # G608637896
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 22 mm
- Cone Width 28 mm
- Lubrication Openings None
- Static Load Capacity 109 kN
- Shaft Fillet Radius 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-33207
- Zoro # G608637896
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 22 mm |
Cone Width | 28 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 35 mm |
Overall Width | 28 mm |
Outside Diameter | 72 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter Tolerance | -0.016/0.000 mm |
Bore Diameter Tolerance | -0.012/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 33207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 28 mm, Cup Width 22 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 28 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Brush Set, Carbon, Set of 2 (BP5000AW14SP)
- ARO Valve, K Series, K318SD-120-A (K318SD-120-A)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- NTN Tapered Roller Bearing Cones (25577)
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- NTN NTN HM88610, Tapered Roller Bearing Cup Single Cup 28438 In Od X 07812 In W Case Carburized Steel (HM88610)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- Ntn Tapered Roller Bearings