Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 25 mm
Mfr # 4T-32014X
Zoro # G908638210
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 19 mm
- Cone Width 25 mm
- ISO Rating Class 0
- Minimum Temperature -40 Degrees F
- Housing Fillet Radius 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-32014X
- Zoro # G908638210
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 19 mm |
Cone Width | 25 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 25 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 70 mm |
Outside Diameter Tolerance | -0.018/0.000 mm |
Bore Diameter Tolerance | -0.015/0.000 mm |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 32014X, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 25 mm, Cup Width 19 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 416556 (416556)
- FESTO Round Cylinder DSNU-32-125-PPS-A (DSNU-32-125-PPS-A)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- NTN Cone & Cup - 65 Mm Id X 100 Mm Od X 23 Mm W; Single Row; Through Hardened Steel (32013)
- NTN Tapered Roller Bearing Cone, 2-15/32 (4T-28995)
- NTN Tapered Roller Bearing Cone, LM12749 (LM12749)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- NTN Taper Roller Bearing Cup, 2 23/64in Bore (14276)
- NTN NTN JH211710, Tapered Roller Bearing Cup Single Cup 120 Mm Od X 32 Mm W (JH211710)
- Ntn Roller Bearings