Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 1.187
Mfr # 495A/493
Zoro # G708637925
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.875 in
- Cone Width 1.172 in
- Outside Diameter Tolerance 0.0000/+0.0010 in
- ISO Rating Class 4
- Dynamic Load Capacity 31,500 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 495A/493
- Zoro # G708637925
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.875 in |
Cone Width | 1.172 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Bore Diameter | 3 in |
Outside Diameter | 5 3/8 in |
Overall Width | 1.187 in |
Housing Fillet Radius | 0.13 in |
Shaft Fillet Radius | 0.14 in |
Bore Diameter Tolerance | 0.0000/+0.0010 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 495A/493, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.172 in, Cup Width 0.875 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 3/8 in, Overall Width 1.187 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 90.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H598)
- GATES Hi-Power II Belts, B33 (B33)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- NTN Tapered Roller Bearing Assy., 4T-30205 (30205)
- NTN Tapered Roller Bearing Assy., 4T-32306 (32306)
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- NTN Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel (32009 X ST3 PX5)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- Ntn Tapered Roller Bearings