Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 1.187
Mfr # 3780/3720
Zoro # G008637632
original price:
$56.05
9% off
new price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.937 in
- Cone Width 1.193 in
- Lubrication Openings None
- Minimum Temperature -40 Degrees F
- Standards ABMA/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 3780/3720
- Zoro # G008637632
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.937 in |
Cone Width | 1.193 in |
Overall Width | 1.187 in |
Shaft Fillet Radius | 0.14 in |
Housing Fillet Radius | 0.13 in |
Outside Diameter | 3 21/32 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Bore Diameter | 2 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 3780/3720, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.193 in, Cup Width 0.937 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 21/32 in, Overall Width 1.187 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- GROZ Mini Push Type Grease Gun (G3P)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41160/00)
- SPEEDAIRE Sight Glass Kit, Standard (114X62)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- NTN NTN 4T-632, Tapered Roller Bearing Cup Single Cup 5375 In Od X 125 In W Case Carburized Steel (4T-632)
- NTN Cone & Cup - 50 Mm Id X 90 Mm Od X 24.75 Mm W; Single Row; Case Carburized Steel (4T-32210)
- NTN NTN JHM318448, Tapered Roller Bearing Cone 90 Mm Id X 44 Mm W (JHM318448)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- Ntn Roller Bearings