Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 1.156
Mfr # 4T-3490/3420
Zoro # G908638449
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.937 in
- Cone Width 1.172 in
- System of Measurement Inch
- Cage Material Pressed Steel
- Housing Fillet Radius 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-3490/3420
- Zoro # G908638449
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.937 in |
Cone Width | 1.172 in |
Housing Fillet Radius | 0.13 in |
Bore Diameter | 1 1/2 in |
Shaft Fillet Radius | 0.14 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Outside Diameter | 3 1/8 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Overall Width | 1.156 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 3490/3420, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.172 in, Cup Width 0.937 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 1/8 in, Overall Width 1.156 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- NSK BEARING 55MM LINEAR GUIDE (NAH55EMZ-KD)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4MV)
- NTN Tapered Roller Bearing Cones (02872)
- NTN Tapered Roller Bearing Cone, 14138A (14138A)
- NTN NTN 28622, Tapered Roller Bearing Cup Single Cup 38437 In Od X 07656 In W Case Carburized Steel (28622)
- NTN Tapered Roller Bearing Cones (HH221434)
- NTN Tapered Roller Bearing Cone, 1-1/2 (4T-27880)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- Ntn Roller Bearings