Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 0.937
Mfr # 4T-2788/2720
Zoro # G608638459
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.75 in
- Cone Width 1.01 in
- ISO Rating Class 4
- Lubrication Openings None
- Overall Width 0.936 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-2788/2720
- Zoro # G608638459
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.75 in |
Cone Width | 1.01 in |
Overall Width | 0.936 in |
Housing Fillet Radius | 0.13 in |
Bore Diameter | 1 1/2 in |
Shaft Fillet Radius | 0.14 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Outside Diameter | 3 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 2788/2720, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.01 in, Cup Width 0.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 in, Overall Width 0.936 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 320-384 MFD, Round (2MEU2)
- SKF SKF 6205RS, Single Row Ball Bearings (6205RS)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 52in OC, 2 Band (2/B49)
- DONALDSON Clamp, U-Bolt 5 In (127 Mm), P206411 (P206411)
- NTN Tapered Roller Bearing Cone, 48290 (48290)
- NTN NTN 65390, Tapered Roller Bearing Cone 19375 In Id X 175 In W (65390)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN Tapered Roller Bearing Cones (2789)
- NTN NTN 15250X, Tapered Roller Bearing Cup Single Cup 25 In Od X 0625 In W Case Carburized Steel (15250X)
- NTN NTN 4T-02878, Tapered Roller Bearing Cone 1375 In Id X 0875 In W (4T-02878)
- TRITAN Metric Tapered Roller Bearing, 25mm Bore Dia., 52mm Outside Dia., 16.25mm Width (30205)
- Ntn Tapered Roller Bearings