Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 0.71
Mfr # 4T-LM48548/LM48510
Zoro # G808638044
original price:
$23.05
10% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.55 in
- Cone Width 0.72 in
- ISO Rating Class 2
- Number of Rows One
- Static Load Capacity 12,600 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-LM48548/LM48510
- Zoro # G808638044
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.55 in |
Cone Width | 0.72 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Outside Diameter | 2 9/16 in |
Overall Width | 0.71 in |
Housing Fillet Radius | 0.05 in |
Bore Diameter | 1 3/8 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Shaft Fillet Radius | 0.187 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number LM48548/LM48510, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.72 in, Cup Width 0.55 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 9/16 in, Overall Width 0.71 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1190mm PL, T85 (1190-14M-55)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- FESTO Compact Cylinder ADN-40-80-I-PPS-A (ADN-40-80-I-PPS-A)
- NTN Tapered Roller Bearing Cone, 387AS (387AS)
- NTN NTN 4T-HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (4T-HM804848)
- NTN Cone & Cup - 35 Mm Id X 72 Mm Od X 24.25 Mm W; Single Row; Case Carburized Steel (32207)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- NTN Tapered Roller Bearing Cones (67780)
- NTN NTN 26820, Tapered Roller Bearing Cup Single Cup 31562 In Od X 08125 In W Case Carburized Steel (26820)
- NTN NTN JH211710, Tapered Roller Bearing Cup Single Cup 120 Mm Od X 32 Mm W (JH211710)
- Ntn Tapered Roller Bearings