Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 0.625
Mfr # 4T-L68149/L68111
Zoro # G408637805
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.47 in
- Cone Width 0.66 in
- Bore Type Cylindrical
- Outside Diameter Tolerance 0.0000/+0.0010 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-L68149/L68111
- Zoro # G408637805
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.47 in |
Cone Width | 0.66 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Bore Diameter | 1 3/8 in |
Housing Fillet Radius | 0.05 in |
Overall Width | 0.625 in |
Outside Diameter | 2 23/64 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Shaft Fillet Radius | 0.14 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number L68149/L68111, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.66 in, Cup Width 0.47 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 23/64 in, Overall Width 0.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-4M)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- NTN Tapered Roller Bearing Cones (42620)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- NTN NTN LM29748, Tapered Roller Bearing Cone 15 In Id X 072 In W (LM29748)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (2729)
- TIMKEN TRB Metric Assembly <4 OD, 30203-90KA1 (30203-90KA1)
- Ntn Tapered Roller Bearings