Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 0.625
Mfr # 4T-L68149/L68110
Zoro # G108637853
original price:
$20.35
12% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.47 in
- Cone Width 0.66 in
- Outside Diameter Tolerance 0.0000/+0.0010 in
- Maximum Temperature 250 Degrees F
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-L68149/L68110
- Zoro # G108637853
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.47 in |
Cone Width | 0.66 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Bore Diameter | 1 3/8 in |
Housing Fillet Radius | 0.05 in |
Shaft Fillet Radius | 0.05 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Outside Diameter | 2 5/16 in |
Overall Width | 0.625 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number L68149/L68110, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.66 in, Cup Width 0.47 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 5/16 in, Overall Width 0.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- BANJO 3" Barbed x MNPT 90 Degree Elbow (HB300-90)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- NTN Taper Roller Bearing Cup, 2 1/8in Bore (M86610)
- NTN Tapered Roller Bearing Cone, 3982 (3982)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- NTN NTN 4T LM806649, Tapered Roller Bearing Cone 2125 In Id X 075 In W (4T LM806649)
- SKF SKF 30312 J2/Q, Tapered Roller Bearings (30312 J2/Q)
- Ntn Tapered Roller Bearings