Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 0.61
Mfr # 4T-LM11949L/LM11910
Zoro # G108638201
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.475 in
- Cone Width 0.655 in
- Minimum Temperature -40 Degrees F
- Cage Material Pressed Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-LM11949L/LM11910
- Zoro # G108638201
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.475 in |
Cone Width | 0.655 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Bore Diameter | 3/4 in |
Overall Width | 0.61 in |
Housing Fillet Radius | 0.05 in |
Shaft Fillet Radius | 0.05 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Outside Diameter | 1 49/64 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number LM11949L/LM11910, Bore Diameter 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.655 in, Cup Width 0.475 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 49/64 in, Overall Width 0.61 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB-SC-200)
- KEYSHAFT Keyed Shaft, Dia. 5/16 In, 36 In L, CS (5/16 GKS-1045-36)
- CAMOZZI Male Connector, 12MM OD X G3/8 (6512 12-3/8)
- CRC Silicone Mold Release, M1 Food Grade, 16 oz Aerosol Can (03301)
- NTN Tapered Roller Bearing Cone, 25590 (25590)
- NTN Tapered Roller Bearing Assy., 1.5 (560/553X)
- NTN Taper Roller Bearing Cone, 2.625 Bore In (HM212049)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- NTN Tapered Roller Bearing Assy., 4T-32308C (32308)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- Ntn Tapered Roller Bearings