Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 0.56
Mfr # 4T-L44649/L44610
Zoro # G508637729
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.42 in
- Cone Width 0.58 in
- Standards ABMA/ANSI
- Outside Diameter 1 31/32 in
- Bore Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-L44649/L44610
- Zoro # G508637729
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.42 in |
Cone Width | 0.58 in |
Outside Diameter | 1 31/32 in |
Bore Diameter | 1 1/16 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Overall Width | 0.56 in |
Shaft Fillet Radius | 0.14 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Housing Fillet Radius | 0.05 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number L44649/L44610, Bore Diameter 1 1/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.58 in, Cup Width 0.42 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 31/32 in, Overall Width 0.56 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Pillow Block Standard Height Cast Iron With Set Screw Locking (UCP207-23)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-00)
- CONTINENTAL CONTITECH 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- DYNABRADE Felt Silencer (01580)
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- NTN Taper Roller Bearing Cup, 2 5/8in Bore (LM501310)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- NTN Tapered Roller Bearing Assy., 4T-32011X (32011X)
- TIMKEN TRB UNIPAC Assembly <4 OD, JXC25469C-90UA3 (JXC25469C-90UA3)
- Ntn Tapered Roller Bearings