Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Assy., 0.56
Mfr # 4T-L44643/L44610
Zoro # G408637744
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.42 in
- Cone Width 0.58 in
- Cage Material Pressed Steel
- Lubrication Openings None
- Dynamic Load Capacity 6,450 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-L44643/L44610
- Zoro # G408637744
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.42 in |
Cone Width | 0.58 in |
Outside Diameter | 1 31/32 in |
Shaft Fillet Radius | 0.05 in |
Housing Fillet Radius | 0.05 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Overall Width | 0.56 in |
Bore Diameter | 1 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number L44643/L44610, Bore Diameter 1 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.58 in, Cup Width 0.42 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 31/32 in, Overall Width 0.56 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 90 (6801-08-10)
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 215SCFM, 1/2" (R374GT)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CONTINENTAL CONTITECH 6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B148)
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- NTN Tapered Roller Bearing Cone, 748S (748S)
- NTN Taper Roller Bearing Cup, 2 55/64in Bore (3820)
- NTN NTN 4T-H715345, Tapered Roller Bearing Cone 28125 In Id X 18125 In W (4T-H715345)
- NTN NTN 34478, Tapered Roller Bearing Cup Single Cup 47812 In Od X 06875 In W Case Carburized Steel (34478)
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- NTN Tapered Roller Bearing Cone, 1-1/2 (4T-27880)
- Ntn Roller Bearings