Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, OD 5.250 In
Mfr # 47620
Zoro # G0682245
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.5625 in
- Cup Width 1.031 in
- Bearing Width (In.) 0.71 in
- Max. House Fillet Radius (In.) 0.05 in
- Max. Housing Shoulder Dia. (In.) 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 47620
- Zoro # G0682245
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.5625 in |
Cup Width | 1.031 in |
Bearing Width (In.) | 0.71 in |
Max. House Fillet Radius (In.) | 0.05 in |
Max. Housing Shoulder Dia. (In.) | 2.4 in |
Min. Housing Shoulder Dia. (In.) | 2.28 in |
Outside Diameter | 5 1/4 in |
Housing Fillet Radius | 3.3 mm |
Overall Width | 1.031 in |
Bore Diameter | 4 43/64 in |
Description
Tapered Roller Bearing Cup, Bore Diameter 4 43/64 in, Compatible Cone Grainger Part Number 1YTX2, Compatible Cone Manufacturer Part Number 47678, 47681, 47686, Cup Width 1.031 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 1/4 in, Overall Width 1.031 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 95.5 in L Outside, 5/16 in THK (3VX950)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF Radial Ball Bearing, Static Load 440 lb. (6000-2Z JEM)
- NTN Tapered Roller Bearing Cup (4T-LM603014)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- NTN Tapered Roller Bearing Cone, 07100 (07100)
- NTN Taper Roller Bearing Cup, 3 1/2in Bore (382A)
- NTN Tapered Roller Bearing Cones (25577)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- TIMKEN TIM-644, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 644 (644)
- Ntn Roller Bearings