Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, OD 3.679 In
Mfr # 3720
Zoro # G0825991
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.8504 in
- Cup Width 0.937 in
- Bearing Width (In.) 0.5662 in
- Max. House Fillet Radius (In.) 0.05 in
- Max. Housing Shoulder Dia. (In.) 1.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 3720
- Zoro # G0825991
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.8504 in |
Cup Width | 0.937 in |
Bearing Width (In.) | 0.5662 in |
Max. House Fillet Radius (In.) | 0.05 in |
Max. Housing Shoulder Dia. (In.) | 1.67 in |
Min. Housing Shoulder Dia. (In.) | 1.59 in |
Overall Width | 0.937 in |
Bore Diameter | 3 7/32 in |
Housing Fillet Radius | 3.3 mm |
Outside Diameter | 3 43/64 in |
Description
Tapered Roller Bearing Cup, Bore Diameter 3 7/32 in, Compatible Cone Grainger Part Number 1YTW9, 55PX74, Compatible Cone Manufacturer Part Number 3767, 3775, 3776, 3777, 3778, 3780, 3781, 3782, Cup Width 0.937 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 43/64 in, Overall Width 0.937 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLU8)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 28,146028 (146028)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- NTN NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (HM804848)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- NTN NTN 65390, Tapered Roller Bearing Cone 19375 In Id X 175 In W (65390)
- NTN NTN 56662, Tapered Roller Bearing Cup Single Cup 6625 In Od X 10625 In WCase Carburized Steel (56662)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (639)
- Ntn Tapered Roller Bearings