Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 5 5/8in Bore
Mfr # 37625
Zoro # G7618372
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.9375 in
- Cup Width 0.625 in
- Bearing Width (In.) 1 in
- Max. House Fillet Radius (In.) 0.06 in
- Max. Housing Shoulder Dia. (In.) 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 37625
- Zoro # G7618372
- UPC # 4547359531992
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.9375 in |
Cup Width | 0.625 in |
Bearing Width (In.) | 1 in |
Max. House Fillet Radius (In.) | 0.06 in |
Max. Housing Shoulder Dia. (In.) | 4.72 in |
Min. Housing Shoulder Dia. (In.) | 4.53 in |
Bore Diameter | 5 5/8 in |
Outside Diameter | 6 1/4 in |
Housing Fillet Radius | 3.3 mm |
Overall Width | 0.625 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
Maximum Temperature | 250 Degrees F |
Static Load Capacity | 166 kN |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Standards | ABMA |
Ring Material Grade | 52100 |
Application | Forestry, Mining, Steel Manufacturing |
Compatible Cone Manufacturer Part Number | 37341, 37425 |
Ring Material | Alloy Steel |
Description
Tapered Roller Bearing Cup, Bore Diameter 5 5/8 in, Compatible Cone Manufacturer Part Number 37341, 37425, Cup Width 0.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 6 1/4 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 166 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Viton Seal (S600682-2)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-20-13)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- NTN Tapered Roller Bearing Cone, 3982 (3982)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- NTN Tapered Roller Bearing Cone, 3578 (3578)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (LM102910)
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- NTN Tapered Roller Brg Cone - 4.25 In Id X 0.844 In W (4T-37425)
- DODGE Type C Tapered Roller Insert Bearing, S-1 Unit, S1U-C-112 (087207 S1U C 112)
- Ntn Roller Bearings