Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 5 35/64in Bore
Mfr # 6535
Zoro # G0186605
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.3438 in
- Cup Width 1.375 in
- Bearing Width (In.) 1.75 in
- Max. House Fillet Radius (In.) 0.13 in
- Max. Housing Shoulder Dia. (In.) 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6535
- Zoro # G0186605
- UPC # 4547359584578
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 5.3438 in |
Cup Width | 1.375 in |
Bearing Width (In.) | 1.75 in |
Max. House Fillet Radius (In.) | 0.13 in |
Max. Housing Shoulder Dia. (In.) | 5.12 in |
Min. Housing Shoulder Dia. (In.) | 4.69 in |
Bore Diameter | 5 35/64 in |
Overall Width | 1.687 in |
Housing Fillet Radius | 3.3 mm |
Bore Diameter Tolerance | +0 to 0.013 mm |
Outside Diameter | 6 3/8 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
System of Measurement | Inch |
Compatible Cone Manufacturer Part Number | 6559C, 6576, 6580 |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Ring Material Grade | 52100 |
Ring Material | Alloy Steel |
Standards | ABMA |
Static Load Capacity | 460 kN |
Application | Forestry, Mining, Steel Manufacturing |
Description
Tapered Roller Bearing Cup, Bore Diameter 5 35/64 in, Compatible Cone Manufacturer Part Number 6559C, 6576, 6580, Cup Width 1.687 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 6 3/8 in, Overall Width 1.687 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Bore Diameter Tolerance +0 to 0.013 mm, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3325X4X2)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- NTN NTN 48286, Tapered Roller Bearing Cone 4875 In Id X 15 In W (48286)
- NTN NTN 15250X, Tapered Roller Bearing Cup Single Cup 25 In Od X 0625 In W Case Carburized Steel (15250X)
- NTN Tapered Roller Bearing Cones (9278)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- NTN NTN 25577, Tapered Roller Bearing Cone 1688 In Id X 1 In W (25577)
- NTN Tapered Roller Bearing Cones (02872)
- TIMKEN TIM-LM104912, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104912 (LM104912)
- Ntn Tapered Roller Bearings