Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 3 49/64in Bore
Mfr # 29520
Zoro # G7618266
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.375 in
- Cup Width 0.75 in
- Bearing Width (In.) 1.1875 in
- Max. House Fillet Radius (In.) 0.13 in
- Max. Housing Shoulder Dia. (In.) 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 29520
- Zoro # G7618266
- UPC # 4547359525458
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.375 in |
Cup Width | 0.75 in |
Bearing Width (In.) | 1.1875 in |
Max. House Fillet Radius (In.) | 0.13 in |
Max. Housing Shoulder Dia. (In.) | 4.13 in |
Min. Housing Shoulder Dia. (In.) | 3.62 in |
Bore Diameter | 3 49/64 in |
Overall Width | 0.75 in |
Housing Fillet Radius | 3.3 mm |
Outside Diameter | 4 1/4 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
System of Measurement | Inch |
Application | Forestry, Mining, Steel Manufacturing |
Standards | ABMA |
Compatible Cone Manufacturer Part Number | 29580, 29585, 29586, 29590 |
Ring Material Grade | 52100 |
Static Load Capacity | 140 kN |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Ring Material | Alloy Steel |
Description
Tapered Roller Bearing Cup, Bore Diameter 3 49/64 in, Compatible Cone Grainger Part Number 55PX40, Compatible Cone Manufacturer Part Number 29580, 29585, 29586, 29590, Cup Width 0.75 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 1/4 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FeMNPT, 1/4"xHose, Barb, 3/8" (1040604C)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Plug (1840)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- NTN Taper Roller Bearing Cup, 2 5/64in Bore (L68111)
- NTN Tapered Roller Bearing Cones (42620)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-15100)
- NTN NTN 45290, Tapered Roller Bearing Cone 225 In Id X 12188 In W (45290)
- NTN NTN 16284, Tapered Roller Bearing Cup Single Cup 2844 In Od X 0625 In W Case Carburized Steel (16284)
- BOWER Tapered Roller Bearing Cup - Single Cup; 11.375 In Od X 1.875 In W; Case Carburized Steel (HM237510)
- Ntn Tapered Roller Bearings