Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 2 43/64in Bore
Mfr # 2729
Zoro # G0184505
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.25 in
- Cup Width 0.75 in
- Bearing Width (In.) 0.85 in
- Max. House Fillet Radius (In.) 0.05 in
- Max. Housing Shoulder Dia. (In.) 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 2729
- Zoro # G0184505
- UPC # 4547359524666
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.25 in |
Cup Width | 0.75 in |
Bearing Width (In.) | 0.85 in |
Max. House Fillet Radius (In.) | 0.05 in |
Max. Housing Shoulder Dia. (In.) | 3.07 in |
Min. Housing Shoulder Dia. (In.) | 2.95 in |
Outside Diameter | 3 in |
Overall Width | 0.75 in |
Housing Fillet Radius | 0.8 mm |
Bore Diameter | 2 43/64 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Static Load Capacity | 90.5 kN |
Ring Material Grade | 52100 |
Compatible Cone Manufacturer Part Number | 2796 |
Standards | ABMA |
Application | Forestry, Mining, Steel Manufacturing |
Description
Tapered Roller Bearing Cup, Bore Diameter 2 43/64 in, Compatible Cone Manufacturer Part Number 2796, Cup Width 0.75 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.8 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 90.5 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In (203003-6-6S)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- PRIMEFIT 26-Piece Accessory Kit w/100Ft Tubing (PCKIT26)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- NTN NTN LM12711, Tapered Roller Bearing Cup Single Cup 181 In Od X 0475 In W Case Carburized Steel (LM12711)
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W (HM903247)
- NTN Taper Roller Bearing Cup, 2 1/8in Bore (M86610)
- NTN Tapered Roller Bearing Cones (HH221434)
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- NTN Tapered Roller Bearing Cones (759)
- NTN Tapered Roller Bearing Cones (25577)
- Ntn Tapered Roller Bearings