Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 2 25/64in Bore
Mfr # 13621
Zoro # G0184706
original price:
$15.29
15% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.6718 in
- Cup Width 0.594 in
- Bearing Width (In.) 1.1875 in
- Max. House Fillet Radius (In.) 0.13 in
- Max. Housing Shoulder Dia. (In.) 3.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 13621
- Zoro # G0184706
- UPC # 4547359514650
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.6718 in |
Cup Width | 0.594 in |
Bearing Width (In.) | 1.1875 in |
Max. House Fillet Radius (In.) | 0.13 in |
Max. Housing Shoulder Dia. (In.) | 3.465 in |
Min. Housing Shoulder Dia. (In.) | 3.228 in |
Overall Width | 0.594 in |
Housing Fillet Radius | 2.3 mm |
Bore Diameter | 2 25/64 in |
Outside Diameter | 2 45/64 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
Compatible Cone Manufacturer Part Number | 13685, 13687 |
Application | Forestry, Mining, Steel Manufacturing |
Ring Material Grade | 52100 |
System of Measurement | Inch |
Static Load Capacity | 53 kN |
Maximum Temperature | 250 Degrees F |
Ring Material | Alloy Steel |
Minimum Temperature | -40 Degrees F |
Standards | ABMA |
Description
Tapered Roller Bearing Cup, Bore Diameter 2 25/64 in, Compatible Cone Grainger Part Number 55PX03, 55PX04, Compatible Cone Manufacturer Part Number 13685, 13687, Cup Width 0.594 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 45/64 in, Overall Width 0.594 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 2.3 mm, Ring Material Grade 52100, Standards ABMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- LEESON Motor, DC SCR CONTROL.OPEN CHASSIS 1PH.1/8-1HP/1/4-2HP.115/230V (174311.00)
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- NTN Tapered Roller Bearing Cones (HH221434)
- NTN NTN LM29748, Tapered Roller Bearing Cone 15 In Id X 072 In W (LM29748)
- NTN NTN 15106 2PC COLLAR 1/4INCH, Tapered Roller Bearing Cone 10625 In Id X 08125 In W (15106 2PC COLLAR 1/4INCH)
- NTN Tapered Roller Bearing Assy., 4T-30206 (30206)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (30205M)
- Ntn Tapered Roller Bearings