Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 2 23/64in Bore
Mfr # 14276
Zoro # G0187899
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.891 in
- Cup Width 0.625 in
- Bearing Width (In.) 0.77 in
- Max. House Fillet Radius (In.) 0.03 in
- Max. Housing Shoulder Dia. (In.) 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 14276
- Zoro # G0187899
- UPC # 4547359515107
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.891 in |
Cup Width | 0.625 in |
Bearing Width (In.) | 0.77 in |
Max. House Fillet Radius (In.) | 0.03 in |
Max. Housing Shoulder Dia. (In.) | 2.76 in |
Min. Housing Shoulder Dia. (In.) | 2.68 in |
Bore Diameter | 2 23/64 in |
Outside Diameter | 2 45/64 in |
Housing Fillet Radius | 1.3 mm |
Overall Width | 0.625 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
Ring Material Grade | 52100 |
Standards | ABMA |
Application | Forestry, Mining, Steel Manufacturing |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Static Load Capacity | 58 kN |
Ring Material | Alloy Steel |
Compatible Cone Manufacturer Part Number | 14116, 14117A, 14124, 14125A, 14130, 14137A, 14139 |
Description
Tapered Roller Bearing Cup, Bore Diameter 2 23/64 in, Compatible Cone Grainger Part Number 55PX07, Compatible Cone Manufacturer Part Number 14116, 14117A, 14124, 14125A, 14130, 14137A, 14139, Cup Width 0.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 45/64 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.3 mm, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- BUYERS PRODUCTS Live Floor Hydraulic Pump With 2-1/2 Inch Diameter Gear (H5134251)
- CONTROL DEVICES Pneumatic Drain Valve (DP25-1A060)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- NTN Taper Roller Bearing Cup, 2 1/8in Bore (M86610)
- NTN Tapered Roller Bearing Cones (99575)
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel (4T-3720)
- NTN NTN 4T-29675, Tapered Roller Bearing Cone 275 In Id X 1 In W (4T-29675)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Metric Assembly <4 OD (32309)
- Ntn Tapered Roller Bearings