Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 2 19/32in Bore
Mfr # 2720
Zoro # G7618616
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.8125 in
- Cup Width 0.75 in
- Bearing Width (In.) 0.8268 in
- Max. House Fillet Radius (In.) 0.03 in
- Max. Housing Shoulder Dia. (In.) 3.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 2720
- Zoro # G7618616
- UPC # 4547359524642
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.8125 in |
Cup Width | 0.75 in |
Bearing Width (In.) | 0.8268 in |
Max. House Fillet Radius (In.) | 0.03 in |
Max. Housing Shoulder Dia. (In.) | 3.62 in |
Min. Housing Shoulder Dia. (In.) | 3.54 in |
Outside Diameter | 3 in |
Overall Width | 0.75 in |
Bore Diameter | 2 19/32 in |
Housing Fillet Radius | 3.3 mm |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
Minimum Temperature | -40 Degrees F |
Compatible Cone Manufacturer Part Number | 2788 |
Static Load Capacity | 91.5 kN |
Ring Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
Standards | ABMA |
Application | Forestry, Mining, Steel Manufacturing |
Ring Material Grade | 52100 |
System of Measurement | Inch |
Description
Tapered Roller Bearing Cup, Bore Diameter 2 19/32 in, Compatible Cone Grainger Part Number 55PX36, Compatible Cone Manufacturer Part Number 2788, Cup Width 0.75 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 91.5 kN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 33 # of Teeth (60BS33 X 1 1/2)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- BALSTON Air Dryer, CFM 0.6 (ECD05)
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- NTN Taper Roller Bearing Cup, 5 5/8in Bore (37625)
- NTN NTN 28622, Tapered Roller Bearing Cup Single Cup 38437 In Od X 07656 In W Case Carburized Steel (28622)
- NTN NTN 4T-02878, Tapered Roller Bearing Cone 1375 In Id X 0875 In W (4T-02878)
- NTN Tapered Roller Bearing Cones (L44649)
- TIMKEN TIM-02474A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02474A (02474A)
- Ntn Tapered Roller Bearings