Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cup, 10 15/32in Bore
Mfr # LM742710
Zoro # G0186334
original price:
$489.99
10% off
new price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.7402 in
- Cup Width 0.925 in
- Bearing Width (In.) 1.1885 in
- Max. House Fillet Radius (In.) 0.1 in
- Max. Housing Shoulder Dia. (In.) 3.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # LM742710
- Zoro # G0186334
- UPC # 4547359098983
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.7402 in |
Cup Width | 0.925 in |
Bearing Width (In.) | 1.1885 in |
Max. House Fillet Radius (In.) | 0.1 in |
Max. Housing Shoulder Dia. (In.) | 3.58 in |
Min. Housing Shoulder Dia. (In.) | 3.35 in |
Housing Fillet Radius | 0.1 in |
Overall Width | 0.925 in |
Outside Diameter | 3 47/64 in |
Bore Diameter | 10 15/32 in |
Details
Item | Tapered Roller Bearing Cup |
Material | Case Carburized Steel |
Standards | ABMA |
Minimum Temperature | -40 Degrees F |
Compatible Cone Manufacturer Part Number | LM74245, LM742749, LM742749AA |
Static Load Capacity | 900 kN |
Maximum Temperature | 250 Degrees F |
Ring Material Grade | 52100 |
System of Measurement | Inch |
ABMA Rating | Class 0 |
Application | Forestry, Mining, Steel Manufacturing |
Ring Material | Alloy Steel |
Description
Tapered Roller Bearing Cup, Bore Diameter 10 15/32 in, Compatible Cone Grainger Part Number 55PZ14, Compatible Cone Manufacturer Part Number LM74245, LM742749, LM742749AA, Cup Width 0.925 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 47/64 in, Overall Width 0.925 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.1 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Muffler Housing A0166, 1/pk (28138)
- FOSTER Socket, Valved, 2Way, Snap-Tite, Brass, 1/2" (FHS4M4B)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-12-12)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- NTN Tapered Roller Bearing Cones (25820)
- NTN NTN 65390, Tapered Roller Bearing Cone 19375 In Id X 175 In W (65390)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- DODGE Type C Tapered Roller Insert Bearing, B-1 Unit, B1U-C-115 (127032 BC-C-B-1U-115)
- Ntn Roller Bearings