Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cone, 2.875 Bore In
Mfr # 33287
Zoro # G1778734
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.875 in
- Cone Width 1.187 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 28,100 lb
- Static Load Capacity (Lb.) 43,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 33287
- Zoro # G1778734
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.875 in |
Cone Width | 1.187 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Outside Diameter | 4.409 in |
Bore Diameter | 2 7/8 in |
Shaft Fillet Radius | 0.137 in |
Inside Diameter | 2.875 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 33287, Bore Diameter 2 7/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX7, Compatible Cup Manufacturer Part Number 33462, 33472, Cone Width 1.187 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.409 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 129 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-11-G)
- ZORO SELECT V-Belt, B43 (51EU23)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- NTN Tapered Roller Bearing Cones (25578)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (2729)
- NTN NTN 15106 2PC COLLAR 1/4INCH, Tapered Roller Bearing Cone 10625 In Id X 08125 In W (15106 2PC COLLAR 1/4INCH)
- NTN Tapered Roller Bearing Assy., 4T-32308C (32308)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- NTN NTN JM207049, Tapered Roller Bearing Cone 55 Mm Id X 29 Mm W (JM207049)
- NTN Tapered Roller Bearing Cone, 48290 (48290)
- Ntn Tapered Roller Bearings