Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cone, 1.750 Bore In
Mfr # 3782
Zoro # G0430771
original price:
$28.55
7% off
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.75 in
- Cone Width 1.192 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 24,500 lb
- Static Load Capacity (Lb.) 33,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 3782
- Zoro # G0430771
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75 in |
Cone Width | 1.192 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Shaft Fillet Radius | 0.137 in |
Outside Diameter | 3.461 in |
Bore Diameter | 1 3/4 in |
Inside Diameter | 1.75 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3782, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX1, Compatible Cup Manufacturer Part Number 3720, Cone Width 1.192 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.461 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 113 kN, Inside Diameter 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- CAMPBELL HAUSFELD BULK 1/4 I/M STEEL COUPLER (M) (BC602200AV)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-5/8 Bore Dia., 11 # of Teeth (80BS11H X 1 5/8)
- NTN Cone & Cup - 70 Mm Id X 125 Mm Od X 26.25 Mm W; Single Row; Through Hardened Steel (30214)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN Tapered Roller Bearing Cones (67780)
- NTN Tapered Roller Bearing Cone, 15123 (15123)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- NTN NTN 4T-LM11710, Tapered Roller Bearing Cup Single Cup 157 In Od X 042 In W Case Carburized Steel (4T-LM11710)
- Ntn Roller Bearings