Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cone, 1.000 Bore In
Mfr # 4T-L44643
Zoro # G2146331
original price:
$12.19
9% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Cone Width 0.58 in
- Max. Shaft Fillet Radius (In.) 0.05 in
- Dynamic Load Capacity (Lb.) 6,450 lb
- Static Load Capacity (Lb.) 7,650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 4T-L44643
- Zoro # G2146331
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Cone Width | 0.58 in |
Max. Shaft Fillet Radius (In.) | 0.05 in |
Outside Diameter | 1.85 in |
Bore Diameter | 1 in |
Inside Diameter | 1 in |
Bore Diameter Tolerance | +0.0008 to -0.0000 in |
Shaft Fillet Radius | 0.051 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number L44643, Bore Diameter 1 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY88, Compatible Cup Manufacturer Part Number L44610, Cone Width 0.58 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.85 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1120 Metric V-Belt, 1120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1120)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2211F-02-08S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- NATIONAL Small Bore Metric Seals, 25X47X7-RLS35-S (25X47X7-RLS35-S)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- NTN Tapered Roller Bearing Cone, JM822049 (JM822049)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- NTN NTN 26820, Tapered Roller Bearing Cup Single Cup 31562 In Od X 08125 In W Case Carburized Steel (26820)
- NTN NTN 3979, Tapered Roller Bearing Cone 225 In Id X 1183 In W (3979)
- NTN NTN 25577, Tapered Roller Bearing Cone 1688 In Id X 1 In W (25577)
- NTN Tapered Roller Brg Cup - Single Cup; 3.3465 In Od X 0.5313 In W; Case Carburized Steel (18720)
- Ntn Roller Bearings