Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cone, 1.000 Bore In
Mfr # 4T-15100
Zoro # G1943225
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Cone Width 0.812 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 10,500 lb
- Static Load Capacity (Lb.) 12,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-15100
- Zoro # G1943225
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Cone Width | 0.812 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Outside Diameter | 2.283 in |
Shaft Fillet Radius | 0.137 in |
Bore Diameter | 1 in |
Inside Diameter | 1 in |
Bore Diameter Tolerance | +0.0000 to -0.0005 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 15100, Bore Diameter 1 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX16, Compatible Cup Manufacturer Part Number 15245, Cone Width 0.812 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.283 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000 to -0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K142BB)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- NTN NTN 6205Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205Z)
- TIMKEN TIM-30204, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30204 (30204)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- NTN NTN 30307, Cone Cup 35 Mm Id X 80 Mm Od X 2275 Mm W Single Row Case Carburized Steel (30307)
- NTN NTN 4T-02878, Tapered Roller Bearing Cone 1375 In Id X 0875 In W (4T-02878)
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- NTN Tapered Roller Brg Cone - 1.25 In Id X 0.66 In W (LM67048)
- Ntn Tapered Roller Bearings