Shop All Tapered Roller Bearings
Ntn
Taper Roller Bearing Cone, 0.750 Bore In
Mfr # 4T-LM11949V1
Zoro # G0696175
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Cone Width 0.875 in
- Max. Shaft Fillet Radius (In.) 0.05 in
- Dynamic Load Capacity (Lb.) 6,300 lb
- Static Load Capacity (Lb.) 6,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 4T-LM11949V1
- Zoro # G0696175
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Cone Width | 0.875 in |
Max. Shaft Fillet Radius (In.) | 0.05 in |
Bore Diameter Tolerance | +0.0008 to -0.0000 in |
Outside Diameter | 1.634 in |
Shaft Fillet Radius | 0.05 in |
Bore Diameter | 3/4 in |
Inside Diameter | 0.75 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM11949V1, Bore Diameter 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY97, Compatible Cup Manufacturer Part Number LM11910, Cone Width 0.875 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.634 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DEWALT Air Compressor (DCC2520B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size (VIHC12-12F)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 71" (5V710)
- NTN Tapered Roller Bearing Cones (25577)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- NTN Tapered Roller Bearing Cones (3478)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- NTN Tapered Roller Bearing Cone, JHM522649 (JHM522649)
- NTN Tapered Roller Bearing Cone, 13/16 (4T-12580)
- Ntn Tapered Roller Bearings