Shop All Take-Up Bearings
Ntn
Take-up Bearing, 40mm SS
Mfr # SUCT208
Zoro # G2961612
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 40 mm
- Locking Type Set Screw
- Bearing Type Ball
- Temp. Range -4 Degrees to +248 Degrees F
- Self-Aligning Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT208
- Zoro # G2961612
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Bore Diameter | 40 mm |
Details
Item | Take-Up Bearing |
Bore | 40 mm |
Locking Type | Set Screw |
Bearing Type | Ball |
Temp. Range | -4 Degrees to +248 Degrees F |
Self-Aligning | Yes |
Housing | Stainless Steel |
Bearing Insert Material | Steel |
Bearing Insert Type | Radial Ball |
Maximum Temperature | 248 Degrees F |
System of Measurement | Metric |
Shaft Locking Type | Set Screws |
Minimum Temperature | -4 Degrees F |
Housing Material | Stainless Steel |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Housing Material Stainless Steel, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #SM1107KS (SM1107KS)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- RUSTLICK Corrosion Protection, 5 gal (71051)
- TRITAN Pillow Block Bearing, Ball, 40mm Bore (UCP208-40MM)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-107 (12514 WSTU SC 107)
- DODGE Type K, Wide Slot Take-Up Unit, WSTU-K-200R (012488 WSTU-K-200)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-115 (125116 WSTU-SC-115)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.25-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-20)
- DODGE Setscrew Ball Bearing, Type G Top Angle Take-Up Bearing, TP-G-115 (012340 TP-G-115)
- DODGE Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115 (461064 1-15/16 SXR TU)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Narrow Slot Take-Up Bearing, NSTU-SCM-111 (135107 1-11/16 SCM TAKE UP)
- Ntn Pillow Block & Flange Bearings