Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 3/4" Bore, 3-11/16" L
Mfr # SUCT204-12CCFG1
Zoro # G0612479
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 3/4 in
- Height 3 1/2 in
- Width 1 3/4 in
- Length 3 11/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCT204-12CCFG1
- Zoro # G0612479
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 3 1/2 in |
Width | 1 3/4 in |
Length | 3 11/16 in |
Bore Diameter | 3/4 in |
Overall Length | 3.7 in |
Overall Width | 1.75 in |
Overall Height | 3.503 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Housing Material Stainless Steel, Included Bearing SUC204-12FG1, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 3.503 in, Overall Length 3.7 in, Overall Width 1.75 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 10,100 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- LEGACY FLEXILLA WHIP HOSE (LMHFZ1202YW3S)
- TRITAN Taper-Lock Bushing, 3in.Bore dia, Steel (3020 X 3)
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- DODGE Setscrew Ball Bearing, Type G Top Angle Take-Up Bearing, TP-G-115 (012340 TP-G-115)
- SEALMASTER ST Series Non-Expansion Standard Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 5782 lb Dynamic Load (700740)
- MARATHON INDUSTRIES Marathon 33101 6 x 2 Sawtooth Tread Flat Free - 2.375" Centered Hub - 1/2" Bearings (33101)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-012 (125010 WSTU-SC-012)
- Ntn Pillow Block & Flange Bearings