Shop All Take-Up Bearings
Ntn
Take-up Bearing 30mm SS
Mfr # SUCT206
Zoro # G3066953
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 30 mm
- Bearing Type Ball
- Self-Aligning Yes
- Housing Stainless Steel
- Temp. Range -4 Degrees to +248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT206
- Zoro # G3066953
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Bore Diameter | 30 mm |
Details
Item | Take-Up Bearing |
Bore | 30 mm |
Bearing Type | Ball |
Self-Aligning | Yes |
Housing | Stainless Steel |
Temp. Range | -4 Degrees to +248 Degrees F |
Locking Type | Set Screw |
Shaft Locking Type | Set Screws |
Maximum Temperature | 248 Degrees F |
Bearing Insert Type | Radial Ball |
Bearing Insert Material | Steel |
Minimum Temperature | -4 Degrees F |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Housing Material Stainless Steel, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- Single Stage (EWK-1 EXT WARRANTY KIT FOR SS)
- GLOBAL G2SC-218-B Two-Piece Clamping Collar (G2SC-218-B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Scrw, 1.25-in. Bore, 129mm Overall L , 30mm Housing W (UCT207-20)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Narrow Slot Take-Up Bearing, NSTU-SCM-111 (135107 1-11/16 SCM TAKE UP)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L , 37mm Housing W (UCT210-31)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore, 129mm Overall L (UCST207-20)
- AMI BEARINGS SINGLE ROW BALL BEARING, 3/4'' STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP (MUCST204-12)
- Ntn Take-Up Bearings