Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1" Bore, 3-3/4" L
Mfr # SUCT205-16CCFG1
Zoro # G0612451
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 in
- Height 4 in
- Width 1 7/8 in
- Length 3 3/4 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT205-16CCFG1
- Zoro # G0612451
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 1 7/8 in |
Length | 3 3/4 in |
Overall Width | 1.875 in |
Bore Diameter | 1 in |
Overall Height | 3.503 in |
Overall Length | 3.818 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Housing Material Stainless Steel, Included Bearing SUC205-16FG1, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 3.503 in, Overall Length 3.818 in, Overall Width 1.875 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 11,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6208Z C4 X 28, 6200 Series Single Row Deep Groove Ball Bearing (6208Z C4 X 28)
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting (2W491)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B30 (E50B30)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL2712MB, Pressure Line, 10 micron, Outside-In (MF0059544)
- DODGE 214 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-7/16 in Bore (135127)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-012 (125010 WSTU-SC-012)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-107 (12514 WSTU SC 107)
- DODGE 207 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-7/16 in Bore (125114)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-115 (125116 WSTU-SC-115)
- Ntn Pillow Block & Flange Bearings