Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1" Bore, 3-3/4" L
Mfr # SUCT205-16C0FG1
Zoro # G0612418
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 in
- Height 4 in
- Width 1 7/8 in
- Length 3 3/4 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT205-16C0FG1
- Zoro # G0612418
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 1 7/8 in |
Length | 3 3/4 in |
Bore Diameter | 1 in |
Overall Width | 1.875 in |
Overall Length | 3.818 in |
Overall Height | 3.503 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Housing Material Stainless Steel, Included Bearing SUC205-16FG1, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 3.503 in, Overall Length 3.818 in, Overall Width 1.875 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 11,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- ZORO SELECT Ring Service Kit (C87860-P)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- DODGE 210 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-15/16 in Bore (125116)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-115 (125158 NSTU SC 115)
- SEALMASTER Take-Up Bearing, Bore 1-15/16 In (MST-31)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- DODGE Type K, Wide Slot Take-Up Unit, WSTU-K-200R (012488 WSTU-K-200)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 NSTU-SC-010)
- Ntn Pillow Block & Flange Bearings