Shop All Take-Up Bearings
Ntn
Take-Up Bearing, 1-7/16" Bore, 5-1/16" L
Mfr # SUCT207-23CCFG1
Zoro # G0612600
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 7/16 in
- Height 4 in
- Width 2 5/16 in
- Length 5 1/16 in
- Series ST-FG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCT207-23CCFG1
- Zoro # G0612600
- Country of Origin Multiple
- Category Take-Up Bearings
Dimensions
Height | 4 in |
Width | 2 5/16 in |
Length | 5 1/16 in |
Overall Length | 5.078 in |
Overall Height | 4.015 in |
Overall Width | 2.312 in |
Bore Diameter | 1 7/16 in |
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Housing Material Stainless Steel, Included Bearing SUC207-23FG1, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 5.078 in, Overall Width 2.312 in, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in, System of Measurement Inch, Dynamic Load Capacity 20,100 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- DODGE Type K, Wide Slot Take-Up Unit, WSTU-K-200R (012488 WSTU-K-200)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 3/4 SC TU)
- DODGE Eccentric Collar Ball Bearings, SXR Narrow Slot Take-Up Bearings, NSTU-SXR-115 (461064 1-15/16 SXR TU)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- BROWNING Mounted Ball Bearing, Wide Slot Take Up, Eccentric (VTWE219)
- Ntn Take-Up Bearings